Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 33 ft, SS
Mfr # 3590037
Zoro # G309769049
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchoring Location Overhead Only
- Number of Legs 1
- Weight Capacity 310 lb
- SRL Housing Material Thermoplastic
- Series PROTECTA(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3590037
- Zoro # G309769049
- UPC # 648250241998
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 1/4 in |
Lifeline Length | 33 ft |
Details
Anchoring Location | Overhead Only |
Number of Legs | 1 |
Weight Capacity | 310 lb |
SRL Housing Material | Thermoplastic |
Item | Self Retracting Lifeline |
Series | PROTECTA(R) |
Harness End Connection Material | Steel |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Minimum Weight Capacity | 130 lb |
Anchorage End Connection Material | Steel |
Lifeline Material | Stainless Steel |
Replaceable Lifeline | No |
Anchorage End Connection Type | Carabiner |
Minimum User Weight | 130 lb |
Harness End Connection | Swivel Snap Hook |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
ANSI SRL Class (2021) | Class 1 |
Rescue Method | Assisted |
Rescue Mode | Lower, Raise |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 33 ft, Lifeline Material Stainless Steel, Number of Legs 1, Weight Capacity 310 lb, Series PROTECTA(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Visor Bracket, Aluminum, Black (VB-50)
- CELESTE STEIN Celeste Stein CMPS-1613 8-15 mmHg Megan Therapeutic Compression Sock - Women (CMPS-1613)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, M (CM4020)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- 3M Cable Vertical Safety System, 310 lb Weight Capacity, Silver (6119040)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- 3M Cable Vertical Safety System, 100 ft. (6119100)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100515)
- 3M Self Retracting Lifeline, 50 ft, SS (3590039)
- SAFEWAZE PRO 100' Vertical Lifeline (FS700-100)
- 3M Lanyards and Lifelines