Shop All Lanyards and Lifelines
3M
Self-Retracting Lifeline, 310 lb Weight Capacity, Red
Mfr # 3100515
Zoro # G910457380
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchoring Location Overhead Only
- SRL Housing Material Nylon Thermoplastic
- Color Red
- Weight Capacity 310 lb
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3100515
- Zoro # G910457380
- UPC # 00648250241769
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 11 ft |
Details
Anchoring Location | Overhead Only |
SRL Housing Material | Nylon Thermoplastic |
Color | Red |
Weight Capacity | 310 lb |
Number of Legs | 1 |
Item | Self-Retracting Lifeline |
Series | Protecta |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchorage End Connection Type | Carabiner |
Rescue Method | Assisted |
Harness End Connection Material | Steel |
Anchorage End Connection Material | Steel |
Harness End Connection | Rebar Hook |
Lifeline Material | Synthetic Fiber |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Rebar Hook, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Synthetic Fiber, Number of Legs 1, Weight Capacity 310 lb, Series Protecta, Color Red, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Rescue Method Assisted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Male Pin Lug BR, 2.5"NSTx2.5"NST (DMP2525F)
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 11ft.Blk/Ye Belt (MSR630D-YW-BYD-110)
- PAULSON Universal Sun Shade, For Use With Use with Most Full-Brim Hard Hats Dark Green (A-S1)
- CONDOR Knit Glove, Poly/Cotton, L, PR (2ELK5)
- 3M DBI-SALA Nano-Lok 8' Arc Flash Self-Retracting Lifeline with Anchor Hook 3101575 (487S3101575)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- 3M Self Retracting Lifeline, 50 ft, SS (3400150)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- 3M Self-Retracting Lifeline, 5 ft, 310 lb Weight Capacity (DL-REW-5)
- 3M Self Retracting Lifeline, 50 ft, SS (3400135)
- SUPER ANCHOR SAFETY Extender Web Lanyard A-End Aluminum Carabiner 5006-Z B-End Small D-Ring. (6002-C)
- 3M Lanyards and Lifelines