Shop All Lanyards and Lifelines
3M
Self-Retracting Lifeline, 310 lb Weight Capacity, Red
Mfr # 3100506
Zoro # G810457411
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon Thermoplastic
- Weight Capacity 310 lb
- Number of Legs 1
- Length 6 ft.
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3100506
- Zoro # G810457411
- UPC # 00648250241677
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Length | 6 ft |
Details
SRL Housing Material | Nylon Thermoplastic |
Weight Capacity | 310 lb |
Number of Legs | 1 |
Item | Self-Retracting Lifeline |
Color | Red |
Anchoring Location | Overhead Only |
Series | Protecta |
Anchorage End Connection Material | Steel |
Rescue Method | Assisted |
Harness End Connection Material | Steel |
Anchorage End Connection Type | Carabiner |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Harness End Connection | Snap Hook |
Lifeline Material | Synthetic Fiber |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Synthetic Fiber, Number of Legs 1, Weight Capacity 310 lb, Series Protecta, Color Red, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Rescue Method Assisted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Palm Gloves, Hi-Vis Orange, M, PR (4NHE2)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 5.92' x 1.08' H (PAK928-OR)
- BRADY Number Label, 0, 3/4in.Hx21/32in.W, Vinyl (9712-0)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81919)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- 3M Self-Retracting Lifeline, 5 ft, 310 lb Weight Capacity (DL-REW-5)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100515)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- 3M Self Retracting Lifeline, 50 ft, Steel (3590038)
- FALLTECH Temporary Horizontal Lifeline (60310012)
- 3M Fall Protection