Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 30 ft, Blue
Mfr # 3400145
Zoro # G308413394
product price: $5,374.99
/ea
Free Shipping & Returns
$5,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Legs 1
- Housing Material Aluminum & Stainless Steel
- Color Blue
- Installation Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3400145
- Zoro # G308413394
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft |
Lifeline Diameter | 1/4 in |
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Sealed-Blok
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- 3M Safety Glasses, Wraparound Anti-Fog (S2015AF-BLU)
- NMC Caution High Level Radio Frequency Field, 14 in Height, 10 in Width, Rigid Plastic (CGA29RB)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, XL, Black, PR (CXG-L5-XL)
- 3M Self Retracting Lifeline, 33 ft, SS (3590037)
- 3M Self Retracting Lifeline, 25 ft L, 1Leg (3503875)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100514)
- 3M Protecta Rebel 6' Polyester Web Self-Retracting Lifeline 3100403 (487S3100403)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F386)
- 3M Lanyards and Lifelines