Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 25 ft L, 1Leg
Mfr # 3503875
Zoro # G208841822
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Series Smart Lock
- Anchoring Location Overhead Only
- Weight Capacity 420 lb
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3503875
- Zoro # G208841822
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 25 ft. |
Lifeline Length | 25 ft |
Lifeline Diameter | 1/4 in |
Details
Color | Blue |
Series | Smart Lock |
Anchoring Location | Overhead Only |
Weight Capacity | 420 lb |
Number of Legs | 1 |
Item | Self Retracting Lifeline |
SRL Housing Material | Nylon |
Visual Load Indicator | Yes |
Sealed | No |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Harness End Connection Material | Steel |
Lifeline Material | Stainless Steel |
Anchorage End Connection Material | Steel |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Replaceable Lifeline | No |
ANSI SRL Type | SRL |
Rescue Method | Self |
Anchorage End Connection Type | Snap Hook |
Harness End Connection | Carabiner |
ANSI SRL Class (2021) | Class 1 |
RFID Equipped | Yes |
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 25 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Smart Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC/UBK)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27325-6PK)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/CAF)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (93724T)
- 3M DBI-SALA Nano-Lok 8' Arc Flash Self-Retracting Lifeline with Anchor Hook 3101575 (487S3101575)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- 3M Self Retracting Lifeline, 50 ft, SS (3590039)
- 3M Self Retracting Lifeline, 50 ft, SS (3400135)
- 3M Self Retracting Lifeline, 50 ft, Steel (3590038)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- 3M Lanyards and Lifelines