Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 20 ft, Steel
Mfr # 3590046
Zoro # G309768998
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 1
- SRL Housing Material Thermoplastic
- Anchoring Location Overhead or Foot Level
- Weight Capacity 310 lb
- Series PROTECTA(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3590046
- Zoro # G309768998
- UPC # 648250242087
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 1/4 in |
Lifeline Length | 20 ft |
Details
Number of Legs | 1 |
Item | Self Retracting Lifeline |
SRL Housing Material | Thermoplastic |
Anchoring Location | Overhead or Foot Level |
Weight Capacity | 310 lb |
Series | PROTECTA(R) |
Minimum Weight Capacity | 130 lb |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Minimum User Weight | 130 lb |
Replaceable Lifeline | No |
Harness End Connection | Swivel Snap Hook |
Anchorage End Connection Material | Steel |
Lifeline Material | Steel |
Harness End Connection Material | Steel |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchorage End Connection Type | Carabiner |
ANSI SRL Class (2021) | Class 2 |
Rescue Method | Assisted |
Rescue Mode | Lower, Raise |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, Weight Capacity 310 lb, Series PROTECTA(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Black (35-801-1523-603)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (RP2120)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (11-800)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- 3M Self Retracting Lifeline, 25 ft L, 1Leg (3503875)
- 3M Synthetic Horizontal Lifeline System (2200410)
- 3M Cable Vertical Safety System, 20 ft. (6119020)
- 3M DBI-SALA Nano-Lok 8' Arc Flash Self-Retracting Lifeline with Anchor Hook 3101575 (487S3101575)
- WERNER 3 ft.L Positioning and Restraint Lanyard (C111103)
- 3M Lanyards and Lifelines