Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 20 ft, Steel
Mfr # 3590034
Zoro # G809769037
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Thermoplastic
- Anchoring Location Overhead Only
- Length 20 ft.
- Number of Legs 1
- Series PROTECTA(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3590034
- Zoro # G809769037
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Diameter | 1/4 in |
Details
Weight Capacity | 420 lb |
SRL Housing Material | Thermoplastic |
Anchoring Location | Overhead Only |
Number of Legs | 1 |
Series | PROTECTA(R) |
Item | Self Retracting Lifeline |
Replaceable Lifeline | No |
ANSI SRL Class (2021) | Class 1 |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchorage End Connection Type | Carabiner |
Harness End Connection Material | Steel |
Minimum Weight Capacity | 130 lb |
Minimum User Weight | 130 lb |
Lifeline Material | Steel |
Harness End Connection | Swivel Snap Hook |
Anchorage End Connection Material | Steel |
Rescue Method | Assisted |
Rescue Mode | Lower, Raise |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, Weight Capacity 420 lb, Series PROTECTA(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161R/7)
- IMPACTO Puncture Resist Insole, Mn5-6, Wmn7-8, PR (RHINOTUFF)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0045BL)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-155)
- 3M Self-Retracting Lifeline, 5 ft, 310 lb Weight Capacity (DL-REW-5)
- 3M Self-Retracting Lifeline, 50 ft, Blue (3503878)
- 3M Self Retracting Lifeline, 40 ft L, 1Leg (3503879)
- 3M DBI-SALA Nano-Lok 8' Arc Flash Self-Retracting Lifeline with Anchor Hook 3101575 (487S3101575)
- 3M Self Retracting Lifeline, 50 ft, Steel (3590038)
- 3M Self Retracting Lifeline, 50 ft, SS (3400135)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Gray (933KR-Z7/6FTBK)
- 3M Fall Protection