Shop All Bumpers
This Product is Discontinued
3M
Self Adhesive Bumper, White, PK18 (Discontinued)
Mfr # SJ5412
Zoro # G5638972
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Cylindrical
- Color Clear
- Width 0.5 in
- Length 0.14 in
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.5 in |
Length | 0.14 in |
Height | 0.14 in |
Overall Height | 0.14 in |
Overall Length | 0.5 in |
Overall Width | 0.14 in |
Details
Item | Self-Adhesive Bumper |
Shape | Cylindrical |
Color | Clear |
Material | Polyurethane |
For Use On | Cabinets, Doors, Drawer Fronts |
Hardness | 75 Shore M |
Application Temperature - Minimum | 40 Degrees F |
Compatible Surfaces | Plastic, Aluminum, Polypropylene, Polystyrene, Stainless Steel |
Standards | ASTM C501, ASTM D1000, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412, Die A, UL94HB |
Application Temperature - Maximum | 125 Degrees F |
Description
Self-Adhesive Bumper, Shape Cylindrical, Height 0.14 in, Width 0.5 in, Length 0.14 in, Color Clear, Material Polyurethane, For Use On Cabinets, Doors, Drawer Fronts, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.