Shop All Safety Glasses
3M
SecureFit Protective Eyewear, Gray Polycarbonate
Mfr # MMMSF402AF
Zoro # G901833674
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Material Polycarbonate
- Series 400
- Standards CSA Z94.3-2007; ANSI Z87.1-2010
- Features Durable; Snug Fit; Adjustable Nose Pad; Impact Resistant; Anti-fog; Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMMSF402AF
- Zoro # G901833674
- UPC # 78371662127
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 5.5" |
Width | 2.5" |
Temple-to-Temple Width | 2.5 in |
Details
Item | SecureFit Protective Eyewear |
Lens Color | Gray |
Lens Material | Polycarbonate |
Series | 400 |
Standards | CSA Z94.3-2007; ANSI Z87.1-2010 |
Features | Durable; Snug Fit; Adjustable Nose Pad; Impact Resistant; Anti-fog; Lightweight |
Description
SecureFit protective eyewear features pressure diffusion technology that naturally adjusts to individual head sizes for a custom, natural fit as soon as you put them on. The self-adjusting design adapts to each wearer and provides a snug fit that keeps the glasses securely in place as the wearer looks up and down or side-to-side to eliminate the need for frequent repositioning. Removable, foam-lined gasket helps keep debris out of your eyes while providing comfort and cushioning. Dual-injected, padded temple touchpoints enhance comfort over your ears. Universal construction eliminates the expense of stocking multiple frame sizes at jobsites to accommodate different people to keep your costs to a minimum. Impact-resistant polycarbonate lenses absorb 99.9 percent UVA and UVB rays to maintain healthy vision when used outdoors. Anti-fogging properties help maintain visibility in hot and humid environments to help increase usage on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Tape, Black/Orange, 2 inx100 ft, Roll (170081)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KA6)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, M (CNY1147)
- SIGNMISSION PORK RINDS DECAL sticker pork skin skins rind snack crisp fried fresh warm, D-12 Pork Rinds (D-12 Pork Rinds)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF202AFP)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11381-00000-20)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF517AF-GRN)
- 3M Safety Glasses, Clear Antifog Coating (10078371620483)
- 3M Safety Glass, Clear Lens: Polycarbonate|Frame: Polycarbonate (GLS585)
- 3M Safety Glasses, Gray Antifog Coating (10078371118737)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- 3M Eye Protection