Shop All Hard Hats
3M
SecureFit H-801SFR-UV White 4-Point Ratchet Suspension Full Brim Hard Hat with UVicator
Mfr # 399H801RUV
Zoro # G810795933
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White |
Description
Made of durable high density polyethylene this hard hat is made for use in a busy industrial setting. It meets ANSI ANSI/ISEA Z89.12014 Type I Class C standards and is a necessity in any dangerous environment where falling debris or sudden impact is inevitable. 4Point Ratchet Suspension : Inside the hard shell of the hard hat is an attached 4point ratchet suspension to fit onto a worker's head. The ratchet system has three levels of adjustment and allows workers to easily and instantly change the tightness of the suspension by turning a knob in the back. The simple yet effective design will keep the hard hat secure during any task so your employees will always remain safe. An optional 6point suspension strap sold separately can be added for extra comfort and a better fit. Full Brim : The full brim of this hat offers added protection from the sun rain snow and other elements making it ideal for outdoor work. Its slots allow for safety accessories such as faceshields sold separately to be easily attached. Comfortable Design : Designed with comfort in mind the replaceable brow pad provides ventilation for a longer product life and the suspension sits low to reduce pressure on the wearer and create a secure fit. Vented Construction : This hard hat is made with a vented design that allows for airflow to reduce heat buildup under the shell. This helps to keep workers cool on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Stencil, Dnger Confined Space Do Not Entr (Y618520)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SCB2810S)
- IRON AGE Mens Brown Comp Toe 6 in Waterproof, PR (IA5062)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0513B/9L)
- 3M HARD HAT PINLOCK YELLOW (CHHYH1-V-12-DC)
- 3M Hard Hat, 4-Point, Uvicator, Hi-Vis Yellow (H-709SFV-UV)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (X5012X-ANSI)
- 3M SecureFit Safety Helmet, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Hi-Viz Green (X5014VX-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class C (76243-NUV-H703RL)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Red (H-805SFR-UV)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), White (X5001VX-ANSI)
- 3M Head Protection