Shop All Hard Hats
3M
SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), White
Mfr # H-801SFR-UV
Zoro # G503927610
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | SecureFit(TM) Full Brim Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | No |
Standards | ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1 |
ANSI Classification | Type 1, Class G, Type 1, Class E |
ANSI Impact Type | 1 |
Includes | Sweatband, Uvicator |
ANSI Electrical Class | E, G |
Application | General Purpose |
Weight | 14 oz |
CSA Class | E, G |
Reverse Donning | Yes |
CSA Type | 1 |
Head Protection Brand | 3M |
Description
Full Brim Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Orange Contrast Hi-Vis Vest, Large, Class 2 (7038C-2 L)
- MONTOUR LINE Black and Yellow Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-BY-25-BX)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-6-Q)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 8, PR, Cut 5 (STAGPNVPI8)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Green (H-804SFR-UV)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Red (H-805SFR-UV)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Yellow (H-802SFR-UV)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Red (X5005V-ANSI)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Orange (H-807SFV-UV)
- 3M Front Brim Hard Hat, Type 1, Class C (76453-NUV-H705RL)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LD09)
- 3M Hard Hats