Shop All Hard Hats
3M
SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Blue
Mfr # H-803SFR-UV
Zoro # G203753366
original price:
$22.75
9% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | SecureFit(TM) Full Brim Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Blue |
Head Protection Venting | No |
Standards | ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1 |
Application | General Purpose |
ANSI Electrical Class | E, G |
ANSI Classification | Type 1, Class G, Type 1, Class E |
Weight | 14 oz |
ANSI Impact Type | 1 |
CSA Class | E, G |
Includes | Sweatband, Uvicator |
CSA Type | 1 |
Reverse Donning | Yes |
Head Protection Brand | 3M |
Description
Full Brim Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Lime (19990-HIVIS LIME)
- MICHELIN Size 12 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.094in Dia x 1in White (B33-94-2-342-2)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Tan (H-811SFR-UV)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Hi-Viz Orange (H-807SFR-UV)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Green (H-804SFR-UV)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (H-808SFV-UV)
- 3M Baseball SecureFit(TM) Elevated Temperature Hard Hat, Type 1, Class E, Type 1, Class G (H-701T-SF)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-702SFV-UV)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Battleship Grey (H2-CH-08)
- 3M Hard Hats