Shop All Secondary Labels
3M
Secondary Label, PK12
Mfr # 340418
Zoro # G2025475
product price: $5.59
/pk 12, $0.47/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Phenolic Disinfectant
- Material Paper
- Width 8 1/2 in
- Language English
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 340418
- Zoro # G2025475
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 1/4 in |
Details
Item | Label |
Legend | Phenolic Disinfectant |
Material | Paper |
Language | English |
Legend/Background Color | Black, Orange/White |
Adhesive | Adhesive |
Thickness | 0.25 in |
Lamination Type | Not Laminated |
Number of Labels | 12 |
Background Color | Black, Orange, White |
Preprinted Text | Phenolic Disinfectant |
Preprinted Images | No Image |
Package Type | Sheet |
Adhesive Properties | Permanent Adhesive |
Product Type | DOT Label |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Orange, White, Hazard Communication Standard Not Applicable, Height 1/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature Not Applicable, Minimum Service Temperature Not Applicable, Mounting Type Adhesive, Package Type Sheet, Preprinted Images No Image
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS719 (MFS719)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 2" W x 5 ft. 4" L, 7/8" (38ZC97)
- 3M Secondary Label, Multicolor, PK12 (340427)
- 3M Secondary Label, Black, Blue/White, PK12 (340401)
- 3M Secondary Label, Multicolor, PK12 (340428)
- 3M Secondary Label, Black, Green/White, PK12 (340415)
- 3M Secondary Label, PK12 (340452)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000312)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- 3M Safety Labels