Shop All Double Sided Foam Tapes
3M
Seam Sealer, Tape, 3/8" x 30ft., PK12
Mfr # 08475
Zoro # G6773669
product price: $235.99
/pk 12, $19.67/ea
Free Shipping & Returns
$235.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Tape
- Container Type Roll
- For Use With Door Hem Flanges, Door Jambs, Trunk Gutters
- Container Size 3/8" x 30 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08475
- Zoro # G6773669
- UPC # 00051135084755
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Container Size | 3/8" x 30 ft. |
Details
Item | Seam Sealer Tape |
Appearance | Tape |
Container Type | Roll |
For Use With | Door Hem Flanges, Door Jambs, Trunk Gutters |
Description
3M Seam Sealer Tape is designed for auto body professionals to easily duplicate the factory look and function of sealers typical in automotive door jambs and trunk gutters. This rubber backed, 20 mil thick tape is very durable and doesnt require shaping or drying time like liquid sealers. Just apply and paint the adhesive is activated by solvent in the paint system for a permanent bond.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High-Temperature Kapton Tape, 5 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT5-1/2)
- GARDNER Urethane Adhesive, Tan, Packet (CS-60)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 260 In. L (26130)
- SIKA Pro Select Gray Polyurethane Mortar Joint Caulk Sealant 10.1 oz (515313)
- 3M Double Coated Tape, Paper, White, PK18 (9087)
- 3M Double Coated Tape, Paper, Clear, PK36 (444)
- 3M 3M 4910 VHB Tape 1" x 4", Clear, 40 mil, 100PK (4910)
- 3M 3M GPT020 Double Coated Tape 3/4" squares -250 per pack (3M GPT-020)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- 3M 3M 4646 VHB Tape 0.5" x 0.5", Dark Gray, 25 mil, 250PK (4646)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- 3M Double Sided Foam Tapes