Shop All Automotive Sealers
3M
Seam Sealer, 1/10 Gal Cartridge
Mfr # 08405
Zoro # G3491616
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/10 gal Cartridge
- Work Time (Minutes) 5 - 10
- Cure Time (Minutes) 45 to 50
- Standards 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 08405
- Zoro # G3491616
- UPC # 00051135084052
- Country of Origin United States
- Category Automotive Sealers
Dimensions
Container Size | 0.1 gal |
Details
Type | 1/10 gal Cartridge |
Item | Seam Sealer |
Work Time (Minutes) | 5 - 10 |
Cure Time (Minutes) | 45 to 50 |
Standards | 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA |
Color | Clear |
Product Type | Seam Sealer |
Container Type | Cartridge |
Working Time | 5 min |
Base Type | Rubber |
Full Cure Time | 24 hr |
Flash Point | 24 Degrees F |
VOC Content Weight | 393 g/L |
Number of Components | One-Part System |
Compatible Surface Material | Aluminum, Glass, Metal |
Description
Seam Sealer, Product Type Seam Sealer, Base Type Rubber, Color Clear, Compatible Surface Material Aluminum, Glass, Metal, Working Time 5 min, Full Cure Time 24 hr, Container Size 0.1 gal, Container Type Cartridge, Includes Not Applicable, Number of Components One-Part System, Standards 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA, Flash Point 24 Degrees F, VOC Content Weight 393 g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- GROTE Horn Button (82-2232)
- BALDWIN FILTERS Air Filter, 7 x 1-25/32 in. (PA2068)
- VELVAC Male Swivel Elbow, 90 deg., 1/4"x1/4" (016244)
- 3M Seam Sealer, Self Leveling (08307)
- 3M Urethane Seam Sealer, Beige, 310mL (08365)
- 3M Round Ribbon, Sealer, 5/16" x 15ft., PK12 (08611)
- 3M Round Ribbon, Sealer, 3/8"x 15ft., PK12 (08612)
- 3M Seam Sealer, Heavy Bodied (08308)
- 3M Autobody Sealant, Clear, 5 oz., PK6 (08302)
- NORTON ABRASIVES Seam Sealer Controlled Flow - 2 Part Epoxy; Permanently Flexible Sealer (63642506402)
- 3M Automotive Sealers