Shop All Duct Tapes
3M
Sealing Tape, 2 In x 5 yd, 9.5 mil, White
Mfr # 2/5/11
Zoro # G4251177
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Length 5 yd
- Performance Temp. Up to 170 Degrees F
- Material Polyethylene Coated Cloth
- Tensile Strength 15 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2/5/11
- Zoro # G4251177
- UPC # 888519010310
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2 in |
Duct Tape Length | 5 yd |
Diameter | 1.515 in |
Tape Length | 5 yd |
Tape Width | 2" |
Tape Core Diameter | 1.5 in |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 5 yd |
Description
Sealing Tape, Tape Color White, Tape Brand 3M(TM), Brand and Series 3M 4811, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Tape Thickness 9.5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 170 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 170 Degrees F, Series 4811, Tape Type Preservation Sealing Tape, Environment Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565000057)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -75 to 450 Degrees F (27106)
- SCOTCH 3/4 in. W X 66 ft. L Multicolored Vinyl Electrical Tape (6132-10828/6)
- 3M Lithographers Tape, Ruby Red, 3/8In x 5Yd (3/8-5-616)
- 3M Sealing Tape, 1 In x 5 yd, 9.5 mil, White (1/5/11)
- 3M VINYL PLASTIC ELEC TAPE 3/4X52 (3M6133)
- 3M Duct Tape, Silver, 8 mil, 54.8m L x 48mm W (DT8)
- 3M 3M 08017 Marine Grade Silicon Sealant, White / 3 oz. (7000120479)
- 3M Vinyl Duct Tape, Grey, 1.25"x50 yd. (3903GRAY)
- 3M Glass Cloth Electrical Tape 69, PK48 (69 3/4"X36YD)
- 3M Vinyl Duct Tape, White, 2"x50 yd. (3903WHITE)
- 3M Duct Tapes