Shop All Automotive Sealant
3M
Sealant-All Around Autobody White For 1/10 Gun 12
Mfr # 8500
Zoro # G6894457
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Cure 1/8 in per 24 Hours @ 70 F and 50% RH
- Color White
- Application Joint Filling, Door Hem Flanges, Door Skins, Wall & Door Panel Attachment, Rear Body Panels, Interior Seams & Joints, Floor Pans, Rocker Panels, Bare Metal, Door Jambs, Galvanized, General Purpose, Exterior Seams & Joints
- Surface Type Painted Surface
- Adhesive Type Synthetic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8500
- Zoro # G6894457
- UPC # 51135085004
- Country of Origin United States
- Category Automotive Sealant
Details
Full Cure | 1/8 in per 24 Hours @ 70 F and 50% RH |
Color | White |
Application | Joint Filling, Door Hem Flanges, Door Skins, Wall & Door Panel Attachment, Rear Body Panels, Interior Seams & Joints, Floor Pans, Rocker Panels, Bare Metal, Door Jambs, Galvanized, General Purpose, Exterior Seams & Joints |
Surface Type | Painted Surface |
Adhesive Type | Synthetic Elastomer |
Paint Time | 30 min |
Tack-Free Time | 25 to 40 min |
Shelf Life | 36 months |
Description
Sealant-All Around Autobody White For 1/10 Gun 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM OE Replacement (CH9018)
- LOCK TECHNOLOGY Brake Press, Dual Piston (770)
- MOOG Suspension Control Arm Bushing Kit - Rear Upper, K5161 (K5161)
- KEN-TOOL THREE BAR TIRE SAFETY CAGE (KEN36006)
- 3M Urethane, Seam Sealer, 310 mL, PK6 (08360)
- 3M HeavyBodied Seam Sealer (MMM08308)
- PROJE PREMIUM CAR CARE SIO2 Quick Coat 8oz - Ceramic Spray Sealant & Waterless Wash (50008)
- BLUE MAGIC Metal Repair, High Temp, Dark Gray, 3 Oz (18003TRI)
- MOTORCRAFT Adheasive, TA19C (TA19C)
- FLEX SEAL Rubberized Tape, Clear, 4" (TFSCLRR0405)
- KRAKENBOND Krakenbond High Temp RTV Gasket Maker, 100% Silicone, Waterproof, Auto Sealer, 10.1 oz, Red (KR2008ARCP)
- 3M Automotive Sealants & Stop-Leaks