Shop All Caulks & Sealants
3M
Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base
Mfr # 760 UV
Zoro # G5415706
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Sausage Pack
- Sealant Base Silane Modified Polymer
- Application Bonding, Bonds Floors, Caulking, Construction, Etc, Exterior/Interior Panels, General Industrial, Marine, Roofs for Trucks, Sealing, Specialty Vehicle, Trailers, Trains, Transportation, Vans, Waterproofing and Damping
- Series 760 UV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 760 UV
- Zoro # G5415706
- UPC # 00048011628165
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 600 mL |
Container Size | 20 oz |
Container Size and Type | 20 oz Sausage Pack |
Description
3M Adhesive Sealant 760 UV is a Silane Modified Polymer (SMP) that prioritizes UV resistance, long term durability, and weather resistance. Its ability to fill gaps and bond dissimilar surfaces is ideal for promoting long-lasting bonds and design flexibility. To simplify use in production, this single-component, moisture-curing sealant is paintable when wet, forming skin after 10-30 minutes. SMP sealants such as this are permanently flexible, creating durable, elastomeric bonds that keep moisture out. These innovations paired with excellent UV resistance allow 3M Adhesive Sealant 760 UV to excel in challenging industrial, transportation, and construction applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Butterscotch (WAX07S-10PK)
- LOCTITE Instant Adhesive, 444 Series, Clear, 0.7 oz, Bottle (135241)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX4)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-1.5" X 60YD)
- 3M Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base (760 UV)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (760 UV)
- 3M Sealant, 5 oz, Tube, Reddish Brown, Methyl Ethyl Ketone Base (800)
- 3M Marine Sealant, 5 gal, Pail, White, Polyurethane Base (21463)
- 3M Marine Sealant, 10 oz, Cartridge, White, Polyurethane Base, 12 PK (06560)
- 3M Sealant, 290 mL, Cartridge, White, Silane Modified Polymer Base (760 UV)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, Gray, Silicone Base (99179259)
- 3M Caulks & Sealants