Shop All Caulks & Sealants
3M
Sealant, 600 mL, SausaPack, White, Polyurethane Base
Mfr # 560
Zoro # G5415776
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Sausage Pack
- Sealant Base Polyurethane
- Application Creates High Strength Bonds On Panel, Metal, Vehicle Flooring, Transportation Manufacturing
- Series 560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 560
- Zoro # G5415776
- UPC # 00021200565632
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 600 mL |
Container Size | 20 oz |
Container Size and Type | 20 oz Sausage Pack |
Description
Polyurethane Adhesive Sealant, Color White, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 hr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Dispensing Tool, 15 in, 6 1/4 in, Epoxy (D100)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (5430)
- BIG STRETCH 10.5 Oz Sashco 10016 White Big Stretch Water-Based Elastomeric Sealant (10016)
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62508)
- 3M Sealant, 600 mL, SausaPack, Black, Polyurethane Base (96273)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (740 UV)
- 3M Sealant, 600 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- 3M Sealant, 3 oz, Tube, White, Hybrid Base (05280)
- 3M Sealant, 10.5 oz, Cartridge, Black, Polyurethane Base, 12 PK (540)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (540)
- HENRY Henry HE308004 11 Oz Elastomeric Driveway Crack Repair (6243661)
- 3M Caulks & Sealants