Shop All Caulks & Sealants
3M
Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base
Mfr # 760 UV
Zoro # G5417115
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Sausage Pack
- Sealant Base Silane Modified Polymer
- Application Bonding, Bonds Floors, Caulking, Construction, Etc, Exterior/Interior Panels, General Industrial, Marine, Roofs for Trucks, Sealing, Specialty Vehicle, Trailers, Trains, Transportation, Vans, Waterproofing and Damping
- Series 760 UV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 760 UV
- Zoro # G5417115
- UPC # 00048011628202
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 600 mL |
Container Size | 20 oz |
Container Size and Type | 20 oz Sausage Pack |
Description
Polymer Adhesive Sealant, Color Gray, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 100 Percent, Full Cure Time 1 day, Maximum Performance Temperature 212 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min, For Use On Surface Material Fiberglass, Metal, Plastic, Wood, VOC Content Weight 13 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 10oz / 300ml Adhesive Gun (Tool Only) (DCE560B)
- 3M Masking Tape, Natural, 48mm x 55m, PK24 (2307)
- 3M VHB Tape GPH-060GF 4" X 5YD (1 roll) (GPH-060GF)
- IDL PACKAGING 2inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44576)
- 3M Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base (760 UV)
- 3M Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base (760 UV)
- 3M Sealant, 600 mL, SausaPack, Black, Polyurethane Base (96273)
- 3M Sealant Fire Block Gray 10.1Oz (FB 136)
- 3M Marine Sealant, 5 gal, Pail, White, Polyurethane Base (21463)
- 3M Sealant, 600 mL, SausaPack, White, Polyurethane Base (540)
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, Stone (NP1STN12)
- 3M Caulks & Sealants