Shop All Caulks & Sealants
3M
Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base
Mfr # 740 UV
Zoro # G5415611
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Black
- Container Type Sausage Pack
- Sealant Base Silane Modified Polymer
- Application Caulking, Construction Panels, Etc., General Industrial, Sealing, Seals Lap Seams On Trucks, Specialty Vehicle, Trailers, Trains, Transportation, Waterproofing and Damping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 740 UV
- Zoro # G5415611
- UPC # 00051111080252
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 600 mL |
Container Size | 20 oz |
Container Size and Type | 20 oz Sausage Pack |
Description
Polymer Adhesive Sealant, Color Black, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 hr, For Use On Surface Material Fiberglass, Metal, Plastic, Wood, VOC Content Weight 22 g/L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Zero VOC, White (76044)
- FLEX SEAL Leak Sealer, 32 oz, Rubber Base, Gray (LFSGRYR32)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- 3M Polyurethane Adhesive Sealant, Black, Polyurethane Base, 12 PK (550FC)
- 3M Sealant, 600 mL, SausaPack, White, Calcium Carbonate, Polyether, Diisodecyl Pthalate Base (4000 UV)
- 3M Sealant, 5 oz, Tube, Reddish Brown, Methyl Ethyl Ketone Base (800)
- 3M Sealant, 600 mL, SausaPack, Black, Polyurethane Base (540)
- 3M Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base, 12 PK (540)
- 3M Sealant, 290 mL, Cartridge, White, Silane Modified Polymer Base (740 UV)
- FLEX SEAL Family of Products Green Rubber Spray Sealant 14 oz (FSGRNR20)
- 3M Caulks & Sealants