Shop All Caulks & Sealants
3M
Sealant, 600 mL, SausaPack, Black, Polyurethane Base
Mfr # 540
Zoro # G5417133
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Sausage Pack
- Sealant Base Polyurethane
- Application Creates Permanently Elastic Seals and Bonds in a Wide Variety Of Service Environments Including Vertical and Horizontal Panel Bonding and Joint Sealing
- Series 540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 540
- Zoro # G5417133
- UPC # 00068060472014
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 600 mL |
Container Size | 20 oz |
Container Size and Type | 20 oz Sausage Pack |
Description
Polyurethane Sealant, Color Black, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 90 min
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/8" thick (15D296)
- LOCTITE Epoxy Adhesive, 615 Series, Blue, Tube, 1:01 Mix Ratio, 25 min Functional Cure (398458)
- LOCTITE Super Glue, Liquid, Irritating, Transparent, 5 g Bottle (852882)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Sealant, 600 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- 3M Sealant, 400 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- 3M Sealant, 600 mL, SausaPack, White, Polyurethane Base (540)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (760 UV)
- 3M Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base (740 UV)
- 3M Marine Sealant, 10 oz, Cartridge, Tan, Polyurethane Base, 12 PK (5200)
- GE Kitchen & Bath Sealant, 2.8 oz, Tube, Clear, Silicone Base (2812563)
- 3M Caulks & Sealants