Shop All Caulks & Sealants
3M
Sealant, 305 mL, Cartridge, Clear, Silane Modified Polymer Base
Mfr # 730 UV
Zoro # G5415724
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Cartridge
- Sealant Base Silane Modified Polymer
- Application Caulking, Construction Panels, Etc., General Industrial, Marine, Sealing, Seals Lap Seams On Trucks, Specialty Vehicle, Trailers, Trains, Transportation, Waterproofing and Damping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 730 UV
- Zoro # G5415724
- UPC # 00051111080269
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 305 mL |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Polymer Sealant, Color Clear, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min, For Use On Surface Material Fiberglass, Metal, Plastic, Wood, VOC Content Weight 11 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Steinel 07062 9 mm. Reduction Nozzle for Heat Guns (7062)
- 3M 3M 4032 Double Coated Foam Tape 3" x 5yd, White, 1/32" thick (4032)
- PLIOBOND Contact Cement, 35 Series, Tan, 1 gal, Can (PC-435-LV)
- NEWBORN Caulk Gun, Blue/Silver, Steel, 32 oz (632-GTS)
- 3M Sealant, 290 mL, Cartridge, White, Silane Modified Polymer Base (760 UV)
- 3M Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base, 12 PK (540)
- 3M Sealant, 290 mL, Cartridge, Gray, Silane Modified Polymer Base (740 UV)
- 3M Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base (740 UV)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (560)
- 3M Marine Sealant, 10 oz, Cartridge, White, Polyurethane Base (06500)
- SILIGUN CAULKING GUN BK/YW 10OZ (SILIGUN4)
- 3M Caulks & Sealants