Shop All Caulks & Sealants
3M
Sealant, 3 oz, Tube, White, Hybrid Base
Mfr # 05280
Zoro # G0397677
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Tube
- Sealant Base Hybrid
- Application Marine, Applications Above and Below The Water Line, Electrical Assembly Hatch; Stanchion Supports, Thru-Hull Fittings and Deck Hardware, Porthole Frames, Sealing Screw Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05280
- Zoro # G0397677
- UPC # 00051135052808
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Container Size | 3 oz |
Container Size and Type | 3 oz Tube |
Description
Polyurethane Adhesive Sealant, Color White, Application Marine, Container Size 3 oz, Container Type Tube, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 15 min
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 291, White, Polyurethane Marine Sealant-Adhesive, 3oz Tube (SIKA-610568)
- PERMTX-LOCKT Right Stuff Gasket Maker- 7 Oz. (P13-25224)
- GE Silicone Sealant, All Purpose Silicone, 10 oz, Cartridge, Clear (2795576)
- DYNATEX Muffler & Tailpipe Sealant, 4.5 oz, Tube, Red, Hybrid Base, 6 PK (49411)
- 3M Construction Sealant, 600 mL, SausaPack, Gray, Polyurethane Base (525)
- 3M Sealant, 290 mL, Cartridge, Black, Silane Modified Polymer Base (760 UV)
- 3M Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base, 12 PK (540)
- 3M Adhesive Sealant Marine 3Oz (52200)
- 3M Marine Sealant, 10 oz, Cartridge, White, Polyurethane Base (06500)
- 3M Construction Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base (525)
- SILICONE II GE Advanced White Silicone 2 Kitchen and Bath Caulk Sealant 10.1 oz (GE-5070)
- 3M Caulks & Sealants