Shop All Caulks & Sealants
3M
Sealant, 290 mL, Cartridge, White, Silane Modified Polymer Base
Mfr # 760 UV
Zoro # G5005080
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silane Modified Polymer
- Application Bonding Panel To Post On Trucks, Trailers, Specialty Vehicles and Architectural Panels
- Series 760 UV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 760 UV
- Zoro # G5005080
- UPC # 00048011628158
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 290 mL |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Polymer Adhesive Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 100 Percent, Full Cure Time 1 day, Maximum Performance Temperature 212 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min, For Use On Surface Material Fiberglass, Metal, Plastic, Wood, VOC Content Weight 13 g/L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- 3M Double Sided Tape, Urethane Foam, 3/4in (4016)
- 3M Masking Tape, 4.4 Mil, 3"x60 yds., Tan, PK12 (T938201)
- 3M Polyester Film Tape, 1x6", PK25 (3M 850S 1 X 6-25)
- 3M Sealant, 290 mL, Cartridge, Gray, Silane Modified Polymer Base (760 UV)
- 3M Sealant, 290 mL, Cartridge, Black, Silane Modified Polymer Base (760 UV)
- 3M Sealant, 600 mL, SausaPack, White, Polyurethane Base (560)
- 3M Edge Sealing Compound, 5 oz, Tube, Clear, Hybrid Base (21531)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (740 UV)
- 3M Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base, 12 PK (540)
- DAP Silicone Caulk, Alex Plus, 10 oz, Cartridge, White (18152)
- 3M Caulks & Sealants