Shop All Caulks & Sealants
3M
Sealant, 290 mL, Cartridge, Gray, Silane Modified Polymer Base
Mfr # 740 UV
Zoro # G5005126
original price:
$24.48
8% off
new price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silane Modified Polymer
- Application Sealing Panels On Trucks, Trains, Trailers, Specialty Vehicles and Architectural Panels
- Series 740 UV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 740 UV
- Zoro # G5005126
- UPC # 00048011628134
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 290 mL |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Polymer Adhesive Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 hr, For Use On Surface Material Fiberglass, Metal, Plastic, Wood, VOC Content Weight 22 g/L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLICHEM ADJUSTABLE SPRAY GUN for P390-22 (M120)
- DEVCON Spray Adhesive, Clear, 13.8 oz, Aerosol Can (30500)
- DAP Silicone Max White Silicone Kitchen and Bath Sealant 10.1 oz (7079808667)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 250 mL Bottle (1330335)
- 3M Sealant, 290 mL, Cartridge, White, Silane Modified Polymer Base (740 UV)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (740 UV)
- 3M Marine Sealant, 10 oz, Cartridge, White, Polyurethane Base (06500)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (540)
- 3M Sealant, 400 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- 3M Sealant, 290 mL, Cartridge, Black, Silane Modified Polymer Base (760 UV)
- SILICONE II GE Advanced Clear Silicone 2 Kitchen and Bath Caulk Sealant 10.1 oz (GE5040)
- 3M Caulks & Sealants