Shop All Caulks & Sealants
3M
Sealant, 20 fl oz, Red
Mfr # CP-25WB
Zoro # G306892917
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Application HVAc Ducts and Vents; Metallic and Non-Metallic Pipes
- Standards STM E814 (UL 1479) and CAN/ULC-S115; ASTM E 1966 (UL 2079)
- Width 2 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CP-25WB
- Zoro # G306892917
- UPC # 51115116414
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Width | 2 in |
Length | 13 in |
Size | 20 fl oz |
Details
Item | Sealant |
Color | Red |
Application | HVAc Ducts and Vents; Metallic and Non-Metallic Pipes |
Standards | STM E814 (UL 1479) and CAN/ULC-S115; ASTM E 1966 (UL 2079) |
Features | Dependable and Easy-To-Use Firestop Sealant Tough and Ready-To-Use, High-Performance, One-Component, Latex-Based |
Description
3M Fire Barrier Sealant CP 25WB+ is a red, one-component, gun-grade, latex-based, intumescent firestop sealant. This firestop sealant is formulated to dry and form a monolithic seal that also acts as a barrier to airborne sound transmission. Fire barrier sealant helps control the spread of fire, smoke and noxious gases before, during and after exposure to a fire.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS VersaChem® Super Clear Silicone, 12007, 10.3 Oz. Cartridge (12007)
- SCOTCH 1.88" x 60 Yds Blue ScotchBlue Original Multi-Surface Painter's Tape (2090-48NC)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/8” wide x 100' Sterling Seal-3 Spools (EJS1500.125500X3)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 12/Case (T937220012PK)
- 3M Non-Shrinking Gasket Sealant, 3 oz, White, Temp Range -40 to 190 Degrees F (05220)
- 3M Hybrid Adhesive Sealant Fast Cure 4000 UV White, PN06580, 1/10 Gallon Cartridge, 12 per case (06580)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (550)
- 3M Sealant, 290 mL, Cartridge, White, Silane Modified Polymer Base (760 UV)
- 3M Sealant, 290 mL, Cartridge, Black, Silane Modified Polymer Base (760 UV)
- 3M Bair Hugger Upper Body Blanket, Model 522 (52200)
- DICOR Dicor 501LST-1 EPDM Self-Leveling Lap Sealant - 10.3 oz. Tube, Tan (501LST-1)
- 3M Caulks & Sealants