Shop All Automotive Coatings
3M
Scuff-It Paint, Prep Gel, 24.7 oz., PK6
Mfr # 06013
Zoro # G6772768
product price: $181.99
/pk 6, $30.33/ea
Free Shipping & Returns
$181.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 24.7 oz.
- Container Type Tube
- Appearance Paste
- For Use With Paint Preparation, 3M Clear Blend Prep Scuff Padgold (07745), Scotch-Brite Light Duty Cleansing Padwhite (07445), Scotch-Brite Ultra Fine Padgray (07448), ScotchBrite Multi-Flex Abrasive Sheet Rollultra fine gray (07522)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06013
- Zoro # G6772768
- UPC # 00051131060135
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 24.7 oz. |
Details
Item | Scuff-It Paint Prep Gel |
Container Type | Tube |
Appearance | Paste |
For Use With | Paint Preparation, 3M Clear Blend Prep Scuff Padgold (07745), Scotch-Brite Light Duty Cleansing Padwhite (07445), Scotch-Brite Ultra Fine Padgray (07448), ScotchBrite Multi-Flex Abrasive Sheet Rollultra fine gray (07522) |
Description
Scuff-It Paint,Prep Gel,24.7 oz.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Black, 1 gal (242253)
- WHIZZ GOLDSTRIPE MINI 10PK 4"" (25001F)
- RAE 5 gal MEK Paint Thinner Reducer Solvent, Clear, Solvent Base (S-41CN)
- OLD MASTERS 1 Qt Fruitwood Oil-Based Wiping Stain (12304)
- 3M BOOTH COATING - 1GAL (MMM6839)
- 3M 16 oz. Rubberized Undercoating 6PK (03584)
- RUST-OLEUM 1 qt. Textured Black Truck Bed Coating (248915)
- RUST-OLEUM 1 gal. Textured Black Truck Bed Coating (248916)
- CRC CRC 125-03007 16-Oz. 3-36 Multi-Purpos (125-03007)
- SEM PRODUCTS Low VOC Rubberized Undercoating 24oz (SE40523)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- 3M Automotive Paints & Primers