Shop All Sponges and Scouring Pads
3M
Scrubbr Pad All Purp 3Pk
Mfr # 723-2F
Zoro # G406978436
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam, Plastic
- Color Yellow
- Application Appliances, Bike, Coated Cookware, Countertops, Everyday Dishes, Glass Cooktop, Inside Fridges, Kitchen, Pots and Pans
- Used On Ceramic, Concrete, Quartz, Vinyl
- Features Easy-To-Hold; Non-Scratch Cleaning; Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 723-2F
- Zoro # G406978436
- UPC # 21200417566
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Details
Item | Cleaning Pad |
Material | Foam, Plastic |
Color | Yellow |
Application | Appliances, Bike, Coated Cookware, Countertops, Everyday Dishes, Glass Cooktop, Inside Fridges, Kitchen, Pots and Pans |
Used On | Ceramic, Concrete, Quartz, Vinyl |
Features | Easy-To-Hold; Non-Scratch Cleaning; Reusable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-542CO-QC-DB)
- RUBBERMAID COMMERCIAL Dometop (GRFG3975L1SBLE)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Refreshing Breeze, Blue, 4 PK (44206)
- 3M General Purpose Hand Pad, 7447B, Grit Very Fine, Maroon, 6"X9" (48011-04229)
- 3M 3M Scotch-Brite„¢ Heavy Duty Scouring Pads , Green, 36 Pads - 86 (61500025921)
- 3M 3M™ Scotch Brite™ Scouring Pad 98, 6" x 9", White, 60/Case (MROS3M134)
- 3M Scotch-Brite Stainless Steel Scrubber, 12/Carton (19084)
- 3M Doodlebug Scrub Pad, 4.6 x 10, Blue, PK20 (8242)
- 3M ocelo„¢ Vibrant Color Sponges, 4-3/4X 3X3/5, Assorted Colors, 4/Pack (7274FD)
- INGERSOLL-RAND POLISHING PAD (IR6135A)
- 3M Sponges and Scouring Pads