Shop All Sponges and Scouring Pads
3M
Scrubbing Pad 5400N, 19", Green, PK5
Mfr # 5400N 131
Zoro # G7512940
product price: $28.45
/pk 5, $5.69/ea
$28.45
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5400N 131
- Zoro # G7512940
- Country of Origin United States
- Category Sponges and Scouring Pads
Details
Item | Scrubbing Pad |
Color | Green |
Description
Scrubbing Pad, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITT PLASTICS 24"x32" .7mm 12-16 gal. Heavy Performance Roll Can Liner, PK250 (P3320ZXC)
- FEBREZE Plug-In Air Freshener (22714)
- MONARCH Wall Washing Terry Wipers - White 50 lb box (N-W50CB-50)
- PIG Sorbents, 70 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR018)
- 3M 3M Scotch-Brite„¢ Scouring Pads, Green, 10 Pads - 96CC (MMM96CC)
- 3M Heavy Duty Hand Pad, 7440B, M Grit, Tan, 6"X9" (48011-18451)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (906-ESF)
- 3M Scrubbing Pad 5400N, 14", Green, PK5 (5400N 14 IN)
- 3M Scotch-Brite Extreme Scrub Heavy Duty Scouring Pad For Grill 4.4 in. L , 2PK (77222-R)
- 3M Scrubr Pad Sctchbr6X9Wht (7445)
- O-CEDAR SCRUNGE SPONGE 2PK (148423)
- 3M Sponges and Scouring Pads