Shop All Sponges and Scouring Pads
3M
Scrubbing Pad 5400N, 16", Green, PK5
Mfr # 5400N 919
Zoro # G7509745
product price: $19.99
/pk 5, $4.00/ea
$19.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5400N 919
- Zoro # G7509745
- Country of Origin United States
- Category Sponges and Scouring Pads
Details
Item | Scrubbing Pad |
Color | Green |
Description
Scrubbing Pad, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Cleaner Crevice Tool, 1-3/8In (31345074010)
- F MATIC Citrus Blossom Metered Dry Spray 9000 Dispenser Refill, 12PK (MS700N)
- WARSAW CHEMICAL Maintain - Lemon, Floor Cleaner with neutral pH, Lemon Scent, 1-Gallon, 4PK (60447-0000004)
- WEILER 10" Deck Scrub Brush, Polypropylene Fill (44434)
- 3M Scrubber Sponge, 6" L, 3-5/8" W, PK20 (74)
- 3M Scotch-Brite Heavy Duty Scouring Pad For Pots and Pans 6 in. L 8 pk, 8PK (228)
- 3M ocelo„¢ Vibrant Color Sponges, 4-3/4X 3X3/5, Assorted Colors, 4/Pack (7274FD)
- 3M Doodlebug Hi-Productivity Stripping Pad, 4 5/8 x 10, Black, PK40 (8550)
- 3M Scrubbing Pad 5400N, 14", Green, PK5 (5400N 14 IN)
- 3M Scrubbing Pad 5400N, 20", Green, PK5 (5400N 20 IN)
- UNGER Washing Pad, Microfiber, 11-1/2"L (PHW20)
- 3M Sponges and Scouring Pads