Shop All Sponges and Scouring Pads
3M
Scrubbing Pad 5400N, 13", Green, PK5
Mfr # 5400N 581
Zoro # G7510113
product price: $16.69
/pk 5, $3.34/ea
$16.69
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5400N 581
- Zoro # G7510113
- Country of Origin United States
- Category Sponges and Scouring Pads
Details
Item | Scrubbing Pad |
Color | Green |
Description
Scrubbing Pad, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-2848)
- ALPINE INDUSTRIES CLENZ, 80ct Light Lemon Scent Antibacterial Sanitizing Wipes, PK6 (ALPC-US-WIPES-80)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (48535)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Touch Free Dispenser, Honeysuckle, 1 L (16722EA)
- 3M Blue Scotch-Brite Cool Griddle Cleaning Kit (461)
- 3M 3M Scotch-Brite„¢ Heavy Duty Scouring Pads , Green, 36 Pads - 86 (61500025921)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (907-ESF)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (906-ESF)
- 3M Griddle Pad 46N, 4"x5-1/4", PK20 (46N)
- 3M Scotch-Brite Non-Scratch Sponge For Multi-Purpose 4.4 in. L (521)
- SCOTCH-BRITE Prep Pad, f/Finish Removal, 14"x20" Red, PK 5 (MMMSPP14X20)
- 3M Sponges and Scouring Pads