Shop All Floor Machine Pads
3M
Scrubbing Pad, 32 In x 14 In, Blue, PK10
Mfr # 5300-32x14
Zoro # G1287325
product price: $99.29
/pk 10, $9.93/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 14 in x 32 in
- Pad/Brush Shape Rectangular
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5300-32x14
- Zoro # G1287325
- UPC # 00048011590646
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 32 in |
Size | 32" x 14" |
Overall Width | 14 in |
Fits Machine Size | 32 in |
Overall Length | 32 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Rectangular |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Scrubbing Pads |
Color | Blue |
Shape | Rectangular |
Color Family | Blue |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Environmentally Preferable, Low Odor and Zinc Free, Used with Detergent Solution to Scrub Hard Surface Floors |
Application | Cleaning, Scrubbing |
Speed - Minimum | 175 RPM |
Standards | Green Seal Certified |
Product Type | Scrubbing Pad |
Speed - Maximum | 600 RPM |
Description
Scrubbing Pad, Color Blue, Diameter Not Applicable, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length 32 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 32 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, White, Plastic (53058)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- WINDEX Towels & Wipes, White, Wipe, 25 Wipes, Neutral (319248EA)
- RAZOR-BACK Push Broom, Rough Surface, Assembled, 24" (BR24RG17)
- 3M Stripping Pad, 13 In, Black, PK5 (7200)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (3300-20)
- 3M TopLine Autoscrubber Pad 5000, 20, Green, 5PK (7000046002)
- 3M 5000 14in TopLine Autoscrubber Floor Pad, 5PK (399145000AM)
- 3M Ultra High-Speed Eraser Floor Burnishing Pad 3600, 20 Dia, Pink, PK5 (3600)
- 3M Carpet Bonnet Pad, White, 20 in, PK5 (08607)
- AMERICO Polishing Pads, 14 x 20, White, PK5 (40121420)
- 3M Floor Machine Pads