Shop All Floor Machine Pads
3M
Scrubbing Pad, 28 In x 14 In, Blue, PK10
Mfr # 5300-28x14
Zoro # G3362965
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 14 in x 28 in
- Pad/Brush Shape Rectangular
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5300-28x14
- Zoro # G3362965
- UPC # 00048011590639
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 28 in |
Size | 28" x 14" |
Overall Width | 14 in |
Overall Length | 28 in |
Fits Machine Size | 28 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Rectangular |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Blue |
Sub-Category | Scrubbing Pads |
Shape | Rectangular |
Color Family | Blue |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Environmentally Preferable, Low Odor and Zinc Free, Used with Detergent Solution to Scrub Hard Surface Floors |
Application | Cleaning, Scrubbing |
Speed - Maximum | 600 RPM |
Product Type | Scrubbing Pad |
Speed - Minimum | 175 RPM |
Standards | Green Seal Certified |
Description
Scrubbing Pad, Color Blue, Diameter Not Applicable, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length 28 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 28 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Heavy-Duty Metal Dust Pan (71078)
- COLORCORE ColorCore Soft 24" Push Broom, Yellow (316316)
- WEIMAN 7 In. x 8 In. Cook Top Cleaning Wipe, 30PK (90)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Yellow (70426)
- 3M 3M„¢ 10" Polishing Pad, White, 5 Per Case (61500045044)
- 3M Scrubbing Pad, 20 In, Blue, PK5 (5300)
- 3M Backer Pad, 18 in Dia, Black (27986)
- 3M Buffing and Cleaning Pad, 13 In, Red, PK5 (5100)
- 3M Preburnishing Pad, 15 In, Green, PK5 (5000)
- 3M Low-Speed Buffer Floor Pads, 28 x 14, Red, 10PK (5100)
- 3M High Productivity Pad 7300, 14 in, PK5 (7300)
- 3M Floor Machine Pads