Shop All Floor Machine Pads
3M
Scrubbing Pad, 20 In x 14 In, Blue, PK10
Mfr # 5300-20x14
Zoro # G1742842
product price: $85.19
/pk 10, $8.52/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 14 in x 20 in
- Pad/Brush Shape Rectangular
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5300-20x14
- Zoro # G1742842
- UPC # 00048011592596
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 20 in |
Size | 20" x 14" |
Overall Length | 20 in |
Overall Width | 14 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Rectangular |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Scrubbing Pads |
Color | Blue |
Shape | Rectangular |
Color Family | Blue |
Application | Cleaning, Scrubbing |
Thickness | 1 in |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Used with Detergent Solution to Scrub Hard Surface Floors |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Standards | Green Seal Certified |
Product Type | Scrubbing Pad |
Description
Scrubbing Pad, Color Blue, Diameter Not Applicable, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length 20 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Dispenser, Soap , Gojo Fmx12 (5150-06)
- ETTORE Ettore 60010 Ettore Pro Grip Window Squeegee (1369545)
- MRS. MEYERS CLEAN DAY Clean Day Peppermint Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (70211)
- KLEENEX Naturals 2 Ply Facial Tissue, 125 Sheets (21601BX)
- 3M Stripping Pad, 21 In, Brown, PK5 (7100)
- 3M Pad Scrubbing Niagara General Purpose, PK80 (9650N)
- 3M Stripping Pad, 19 In, Black, PK5 (7300)
- 3M Brown Stripper Pad 7100, 14 in, PK5 (7100)
- 3M Low-Speed Super Polishing Floor Pads 4100, 20" Diameter, White, PK5 (4100)
- 3M 3M„¢ 17" Polishing Pad, White, 5 Per Case (61500035953)
- SCOTCH-BRITE PROFESSIONAL Light Duty Cleansing Pad, 6" x 9", White, PK60 (98)
- 3M Floor Machine Pads