Shop All Floor Machine Pads
3M
Scrubbing Pad, 15 In, Blue, PK5
Mfr # 5300
Zoro # G2862842
original price:
$28.33
8% off
new price: $25.79
/pk 5, $5.16/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5300
- Zoro # G2862842
- UPC # 50048011084089
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 15 in |
Size | 15" |
Pad/Brush Size | 15 in |
Diameter | 15 in |
Fits Machine Size | 15 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 3/4 in |
Sub-Category | Scrubbing Pads |
Color | Blue |
Shape | Round |
Color Family | Blue |
Thickness | 1 in |
Application | Cleaning, Scrubbing |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Environmentally Preferable, Low Odor and Zinc Free, Used with Detergent Solution to Scrub Hard Surface Floors |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Product Type | Scrubbing Pad |
Standards | Green Seal Certified |
Description
Scrubbing Pad, Color Blue, Diameter 15 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 15 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 15 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Replacement Rubber Front Squeegee for Global Industrial Auto Floor Scrubber 713170 (RP8306)
- HOWARD 1 Pt Neutral Restor-A-Finish One-Step Refinisher (RF1016)
- GUARDSMAN 04607 12.5oz WOOD POLISH UV PR (460700)
- RUBBERMAID COMMERCIAL 10-quart Sanitizing Caddy, 8" H, Yellow (RCP9T8200YWCT)
- 3M Stripping Pad, 13 In, Black, PK5 (7200)
- 3M Scrubbing Pad, 18 In, Green/Amber, PK5 (5000)
- 3M Buffing/Cleaning Pad, 19 In, White, PK5 (4100)
- 3M Burnishing Pad, 19 In, Tan, PK5 (3400)
- 3M Blue Cleaner Pad 5300, 12inx18 in, PK5 (5300)
- 3M Buffing Pad, 20 In x 14 In, Red, PK10 (5100-20x14)
- BISSELL COMMERCIAL Activa Scrubbing Pad, 12 in. (ACTIVA PAD 12BG)
- 3M Floor Machine Pads