Shop All Floor Machine Pads
3M
Scrubbing Pad, 12 In, Blue, PK5
Mfr # 5300-12
Zoro # G4394503
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 12 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5300-12
- Zoro # G4394503
- UPC # 50048011084058
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in |
Size | 12" |
Pad/Brush Size | 12 in |
Diameter | 12 in |
Fits Machine Size | 12 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary Or Automatic Floor Machine |
Center Hole | 3 3/4 in |
Sub-Category | Scrubbing Pads |
Color | Blue |
Shape | Round |
Color Family | Blue |
Thickness | 1 in |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Environmentally Preferable, Low Odor and Zinc Free, Used with Detergent Solution to Scrub Hard Surface Floors |
Application | Cleaning, Scrubbing |
Standards | Green Seal Certified |
Speed - Minimum | 175 RPM |
Product Type | Scrubbing Pad |
Speed - Maximum | 600 RPM |
Description
Scrubbing Pad, Color Blue, Diameter 12 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 12 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tote Box, Blue, Polypropylene (N4401214)
- CHEMTRONICS Screen Wipes, 4" x 3", 25 ct, PK25 (CSP20)
- STAR BRITE Star brite 095122P Spider and Bird Stain Remover - 22 oz (095122P)
- SPARTA 1.5 in W Detail Brush, Gray, Polypropylene (41395EC23)
- 3M Ultra High-Speed Eraser Floor Burnishing Pad 3600, 20 Dia, Pink, PK5 (3600)
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- 3M Burnishing Pad, 19 In, Sky Blue, PK5 (3050-19)
- 3M Burnishing Pad, 20 In, White, PK5 (3300)
- 3M Stripping Pad, 19 In, Black, PK5 (7300)
- 3M Burnishing Pad, 21 In, Peach, PK5 (3200)
- SCOTCHGARD Stone Floor Protector, 3.79 L Bag, 2PK (70071683356)
- 3M Floor Machine Pads