Shop All Sponges and Scouring Pads
3M
SCRUB PADS COPPER 3PK
Mfr # 213C
Zoro # G105897700
product price: $7.59
/pk 3, $2.53/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Application Ideal for Uncoated Cookware, Pots, Pans, Grills, Broilers
- Features Long-Lasting and Durable; Cuts through and removes tough soil and burnt-on food; Easy to rinse out
- Construction Copper Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 213C
- Zoro # G105897700
- Country of Origin China
- Category Sponges and Scouring Pads
Details
Item | Scour Pad |
Color | Copper |
Application | Ideal for Uncoated Cookware, Pots, Pans, Grills, Broilers |
Features | Long-Lasting and Durable; Cuts through and removes tough soil and burnt-on food; Easy to rinse out |
Construction | Copper Coated |
Description
Scotch-Brite Heavy Duty Scrubbing Pads For Pots and Pans 3 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK376 (51700-97330)
- KLEENEX Kleenex Multifold Paper Towels (KCC01890)
- BIG D Pheno D Total Release Phenolic Fogger, 12PK (BGD 337)
- NILFISK/ADVANCE BAG 10-PACK - CarpetMaster, Spectrum S12, D12, S15 (107413584)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2504TRI-220-CH)
- 3M Scotch-Brite Non-Scratch Sponge For Multi-Purpose 4.4 in. L (521)
- 3M Scotch-Brite Stainless Steel Scrubber, 12/Carton (19084)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24002TRI-XF-B)
- 3M Doodlebug Cleansing Pad, White, 20PK (84401)
- 3M 6" x 9" Green Scouring Pad, Green 12pk. (86)
- 3M Scotch-Brite Heavy Duty Scouring Pad For Pots and Pans 6 in. L 8 pk, 8PK (228)
- 3M Sponges and Scouring Pads