Shop All Pneumatic Parts
3M
Screw, Exhaust M5 x 6mm 54099, 1/pk
Mfr # 54099
Zoro # G6142652
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 54099
- Zoro # G6142652
- UPC # 00051141540993
- Country of Origin United Kingdom
- Category Pneumatic Parts
Details
Item | Screw,Exhaust,M5 x 6mm,54099 |
Description
Screw,Exhaust,M5 x 6mm,54099
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12M)
- DYNABRADE Cone Muffler (57065)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D125)
- FESTO Standards-Based Cylinder DSBC-32-80-PPVA-N3 (DSBC-32-80-PPVA-N3)
- 3M Type 27 Guard 55108, 4-1/2" (55108)
- 3M Polisher Armature 120V 30924, 1 pe (30924)
- 3M Rubber Cushion Polishing Whl 45144, 3/4inx1-1/2inx1/4in, 1/pk (45144)
- 3M Handle 30645, 1 Per Poly Bag 1 bag/pk (30645)
- 3M Woodruff Key A0041, 1/pk (28114)
- 3M Rotor 30349, 1 bag/pk (30349)
- SPEEDAIRE Swivel O-Ring Kit, 1/2 (TT2CUA9A2G)
- 3M Pneumatic Parts