Shop All Pneumatic Parts
3M
Screw, Button Head Torx M4.0 x 20 mm White 55196, 1/pk
Mfr # 55196
Zoro # G5144647
product price: $0.84
/ea
Sold in multiples of 9 for $7.56
$7.56
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 55196
- Zoro # G5144647
- UPC # 00051141551968
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Screw,Button Head Torx M4.0 x 20 mm Whi |
Description
Screw,Button Head Torx M4.0 x 20 mm Whi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 76 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V765)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C12-12EF)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- 3M Random Orbital Sander Muffler Kit 28394, 1/pk (28394)
- 3M Valve Sleeve A0015, 1/pk (28102)
- 3M Flange Adapter 5, Telescoping, 1inx1inx1/2 in, 1/pk (5)
- 3M Safety Lever Assembly 06642, For 1 HP Tools, 1/pk (06642)
- 3M Front Endplate 30326, 1 bag/pk (30326)
- 3M Random Orbital Sander Lever A1447, 1/pk (28169)
- MAJOR Major: HIT-45TG5 - 3/8" Template Guide For Porter Cable - Dewalt - New Model Craftsman Routers (MJR-HIT-45TG5)
- 3M Compressor, Air Tank & Pneumatic Tool Parts