Shop All Back Up Pads
3M
Screen Cloth Disc Pad w/Strap, 5 In, PK10
Mfr # 02712
Zoro # G5916416
product price: $476.99
/pk 10, $47.70/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Medium
- Material Plastic
- Attachment Type Clip
- Diameter 5"
- Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02712
- Zoro # G5916416
- UPC # 00051111558454
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 5" |
Overall Length | 5 in |
Width x Length | 1 in x 5 in |
Overall Width | 1 in |
Details
Item | Screen Cloth Disc Hand Pad w/Strap |
Density | Medium |
Material | Plastic |
Attachment Type | Clip |
Thickness | 1" |
brand-mfr model | 3M - 02712 |
Resistance Properties | Wear |
Compatible Abrasive Type | Screen Sanding Discs |
Device Material | Plastic |
Color | Black/Gray |
Abrasive Mounting Type | Hook-and-Loop |
Pad Shape | Circle |
Description
Screen Cloth Disc Hand Pad w/Strap, Abrasive Mounting Type Hook-and-Loop, Device Material Plastic, Overall Length 5 in, Overall Width 1 in, Color Black/Gray, Pad Shape Circle, Resistance Properties Wear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, 57A244-TB25N, 7"x.093"x5/8" (66252922688)
- DRILL AMERICA 1"x1/2" 90 Carbide Burr 1/4" Shank (DULSK9)
- ZORO SELECT Carbon Steel Wool Reel, Extra Coarse (2KJN2)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 100 Grit (30479T)
- 3M Quick Change Disc Backup Pad, 2" dia. (7010362528)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81733)
- 3M Disc Pad, 3 in. (45093)
- 3M Interface Pad, Soft, PK10 (60-4550-3778-2)
- 3M Disc Pad, 6 in. (20354)
- 3M Rubber Slotted Expander Drum (77721)
- PORTER-CABLE Porter Cable 593-16000 6 Inch Standard Adhesive-Back Pad F-7336 (593-16000)
- 3M Back Up Pads