Shop All Automotive Wax
This Product is Discontinued
3M
Scratch Remover, 8 oz. Size, Purple (Discontinued)
Mfr # 33038
Zoro # G9362891
This Product is Discontinued
Key Features
- Appearance Thick Liquid
- For Use With Vehicle Paint Surfaces
- VOC Content 540g/L
- Contains Aluminum Oxide (Non-Fibrous), Hydrotreated Light Petroleum Distillates, Water, White Mineral Oil (Petroleum)
- Container Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 33038
- Zoro # G9362891
- UPC # 00051131330382
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 8 oz |
Details
Appearance | Thick Liquid |
For Use With | Vehicle Paint Surfaces |
VOC Content | 540g/L |
Contains | Aluminum Oxide (Non-Fibrous), Hydrotreated Light Petroleum Distillates, Water, White Mineral Oil (Petroleum) |
Item | Scratch Remover |
pH | 7.5 to 9.0 |
Type | Liquid |
Container Type | Plastic Bottle |
Color | Purple |
Description
Scratch Remover, Container Type Plastic Bottle, Container Size 8 oz, Color Purple
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.