Shop All Sponges and Scouring Pads
3M
Scouring Pad, 5-1/8" L, 2-7/8" W, PK4
Mfr # 4004CC
Zoro # G1983353
original price:
$15.23
10% off
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/2 in
- Width 2 3/4 in
- Material Foam
- Color Blue/White
- Abrasive None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4004CC
- Zoro # G1983353
- UPC # 50048011556586
- Country of Origin Germany
- Category Sponges and Scouring Pads
Dimensions
Length | 4 1/2 in |
Width | 2 3/4 in |
Overall Length | 4 1/2 in |
Overall Width | 2 3/4 in |
Overall Height | 1 1/4 in |
Details
Item | Scouring Pad |
Material | Foam |
Color | Blue/White |
Abrasive | None |
Mildew Resistant | No |
Used On | General Purpose |
Chemical Resistant | Yes |
Application | Bathrooms, Classrooms, Commercial Kitchens/Dining, Multipurpose, Kitchens/Dining, Offices |
Thickness | 1 1/4 in |
Series | Scotch-Brite |
Product Type | Erasing Pad |
Pad Color | Blue/White |
Includes Handle | No |
Resistance Properties | Chemical Resistant, Non-Abrasive |
Antimicrobial | Yes |
Material Grouping | Foam |
Description
Scouring Pad, Material Foam, Product Type Erasing Pad, Overall Length 4 1/2 in, Overall Width 2 3/4 in, Overall Height 1 1/4 in, Thickness 1 1/4 in, Antimicrobial Yes, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue/White, Series Scotch-Brite, Application Bathrooms, Classrooms, Commercial Kitchens/Dining, Multipurpose, Kitchens/Dining, Offices, Includes Handle No, Resistance Properties Chemical Resistant, Non-Abrasive, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 41 gal, 15 in x 300 ft, Oil, White, Polypropylene (MAT441)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK12 (97794)
- MISTY Stainless Steel Cleaner, Lemon Fragrance BK/SR, PK 12 (AMR1001541CT)
- BRADY Sorbents, 53 gal, 30 in x 150 ft, Universal, Gray Camouflage, Polypropylene (BM30)
- 3M Scrubbing Pad 5400N, 14", Green, PK5 (5400N 14 IN)
- 3M Buffer Pad, Removes Scuff Marks, 12", Red, PK 5 (MMM08387)
- 3M Heavy Duty Hand Pad, 7440B, M Grit, Tan, 6"X9" (48011-18451)
- 3M Scrubbing Pad 5400N, 19", Green, PK5 (5400N 131)
- 3M SCRUBBER SHOWER & BATH (549X-4)
- 3M Scour Pad Green 6 X 9 (96)
- U.S. PUMICE SCOUR BRICK JUMBO 5-3/4"" (JPS-12)
- 3M Sponges and Scouring Pads