Shop All SCBA Respirators
3M Scott
X3-21 Pro SCBA
Mfr # X321-625020011
Zoro # G505848586
product price: $6,076.99
/ea
Free Shipping & Returns
$6,076.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NFPA 1986, NIOSH Approved
- Includes Hard Case, Regulator with QD Hose, Snap-Change Cylinder Connection, Standard Harness
- Compatible with Series AV-3000 HT and AV-3000 SureSeal facepieces
- Cylinder Pressure 5,500 psi
- Backframe Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # X321-625020011
- Zoro # G505848586
- Country of Origin United States
- Category SCBA Respirators
Dimensions
Width | 16 1/2 in |
Height | 14 1/2 in |
Details
Item | X3-21 Pro SCBA 3M(TM) Scott(TM) with Snap-Change Cylinder Connection, 5500 psig |
Standards | NFPA 1986, NIOSH Approved |
Includes | Hard Case, Regulator with QD Hose, Snap-Change Cylinder Connection, Standard Harness |
Compatible with Series | AV-3000 HT and AV-3000 SureSeal facepieces |
Cylinder Pressure | 5,500 psi |
Backframe Material | Aluminum |
Compatible with Manufacturer Part Number | 201215-01, 201215-02, 201215-03, 201215-21, 201215-22, 201215-23, 805773-81, 805773-82, 805773-83 |
Compatible with Brand | 3M(TM) Scott(TM) |
System Type | SCBA System |
Harness Material | Kevlar |
Compatible Grainger Part Number | 201215-01, 201215-02, 201215-03, 201215-21, 201215-22, 201215-23, 805773-81, 805773-82, 805773-83 |
Compatible with Grainger Part Number | 201215-01, 201215-02, 201215-03, 201215-21, 201215-22, 201215-23, 805773-81, 805773-82, 805773-83 |
Description
X3-21 Pro SCBA 3M(TM) Scott(TM) with Snap-Change Cylinder Connection, 5500 psig, Includes Hard Case, Regulator with QD Hose, Snap-Change Cylinder Connection, Standard Harness, Compatible with Series AV-3000 HT and AV-3000 SureSeal facepieces, Compatible with Brand 3M(TM) Scott(TM), Compatible with Manufacturer Part Number 201215-01, 201215-02, 201215-03, 201215-21, 201215-22, 201215-23, 805773-81, 805773-82, 805773-83, Backframe Material Aluminum, Cylinder Pressure 5,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0255-RA_14x10 (LCU3-0255-RA_14x10)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC513PB)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 085)
- HY-KO Student Driver Magnet Sign 3" x 12", 5PK (A00570)
- 3M SCOTT Industrial SCBA, 30 min., Aluminum (IND112013100101)
- 3M SCOTT Industrial SCBA, Carbon, 60 min. (ACS3A4063003101)
- 3M SCOTT Industrial SCBA, Aluminum, 30 min. (IND142013100101)
- 3M SCOTT Industrial SCBA, Carbon Fiber, 60 min. (IND114063100101)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- MSA SAFETY MSA G1 Full Facepiece SCBA Respirator, Large, (10161814)
- MSA SAFETY Industrial SCBA, 30 min Cylinder Duration (816115-SP)
- 3M Scott SCBA Respirators