Shop All Supplied Air Systems
3M Scott
Supplied Air System, 3000 psi, 5 min.
Mfr # SAR423020431001
Zoro # G5525652
product price: $2,975.99
/ea
Free Shipping & Returns
$2,975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Carbon Fiber
- Headgear Included No
- Includes Respirator, Cylinder, Airline Kit, Kevlar(R) Harness
- Couplers Hansen
- Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # SAR423020431001
- Zoro # G5525652
- Country of Origin United States
- Category Supplied Air Systems
Details
Cylinder Material | Carbon Fiber |
Headgear Included | No |
Item | Supplied Air System |
Includes | Respirator, Cylinder, Airline Kit, Kevlar(R) Harness |
Couplers | Hansen |
Pressure | 3,000 psi |
Standards | NIOSH |
Escape Bottle Duration | 5 min |
For Use With | Compressed Air |
Description
Supplied Air System, Includes Respirator, Cylinder, Airline Kit, Kevlar(R) Harness
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458P STD RED)
- TINGLEY RUBBER Tingley S22167 Iron Eagle Protective Sleeves, Gold, L (S22167.LG)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-L)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9245-01)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9210-01)
- ALLEGRO INDUSTRIES Allegro 9821 Ambient Air Pump, 3/4 HP Motor, Model A-750 (9821)
- KASCO Kasco K80S T9 12V Pesticide Helmet (0313063)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9200-02)
- ALLEGRO INDUSTRIES Breathing Air Pump CO Monitor (9900-45)
- ALLEGRO INDUSTRIES Single Bib Tyvek Hood Breathing Air Blow (9221-01A)
- 3M Scott Masks & Respiratory Protection