Shop All Supplied Air Systems
3M Scott
Supplied Air System, 3000 psi, 10 min.
Mfr # SAR423030431001
Zoro # G5523473
product price: $3,428.99
/ea
Free Shipping & Returns
$3,428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Carbon Fiber
- Headgear Included No
- For Use With Compressed Air
- Couplers Hansen
- Standards NIOSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # SAR423030431001
- Zoro # G5523473
- Country of Origin United States
- Category Supplied Air Systems
Details
Cylinder Material | Carbon Fiber |
Headgear Included | No |
Item | Supplied Air System |
For Use With | Compressed Air |
Couplers | Hansen |
Standards | NIOSH |
Escape Bottle Duration | 10 min |
Pressure | 3,000 psi |
Includes | Respirator, Cylinder, Airline Kit, Kevlar(R) Harness |
Description
Supplied Air System, Includes Respirator, Cylinder, Airline Kit, Kevlar(R) Harness
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 6.5-7, PR (457406W-004-38)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-Y2X)
- MECHANIX WEAR Glove Liners, Insulating, Black, S Size (CWKBL-55-008)
- 3M Ear Plugs, 30 PR (310-1060)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9200-02)
- ALLEGRO INDUSTRIES Constant Flow Airline Respirator, 12 psi (9920)
- ALLEGRO INDUSTRIES 1-Cylinder Airline Cascade Kit (9892-01)
- ALLEGRO INDUSTRIES Single Bib Tyvek Hood Breathing Air Blow (9221-01A)
- S.U.R. & R. AUTO PARTS Temporary Air Supply (1) (SRRTAS3)
- ALLEGRO INDUSTRIES Ambient Air Pump, 9 AC, 0 to 10 psi (9806 HANSEN)
- ALLEGRO INDUSTRIES SAR Shield w/ Black Welding Helmet Syste (9249-01)
- 3M Scott Masks & Respiratory Protection