Shop All Supplied Air Systems
3M Scott
Supplied Air System, 2216 psi, 5 min.
Mfr # SAR322010411001
Zoro # G5527077
product price: $1,961.99
/ea
Free Shipping & Returns
$1,961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Aluminum
- Headgear Included No
- Includes Respirator, Cylinder, Airline Kit, Kevlar(R) Harness
- Pressure 2,216 psi
- Couplers Hansen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # SAR322010411001
- Zoro # G5527077
- Country of Origin United States
- Category Supplied Air Systems
Details
Cylinder Material | Aluminum |
Headgear Included | No |
Item | Supplied Air System |
Includes | Respirator, Cylinder, Airline Kit, Kevlar(R) Harness |
Pressure | 2,216 psi |
Couplers | Hansen |
For Use With | Compressed Air |
Standards | NIOSH |
Escape Bottle Duration | 5 min |
Description
Supplied Air System, Includes Respirator, Cylinder, Airline Kit, Kevlar(R) Harness
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flame Storage, Accessory, 90 Gallon (FS-SH-2939)
- BRADY Breaker Lockout, Rail, 4 In, 7 Holes, (51256)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QRW01A000)
- TIMBERLAND PRO Mens PRO(R) Helix HD 8" Waterproofof (TB0A1RW4214)
- AIR SYSTEMS INTL Filtration Panel, 120 psi, 2 AC (BB30-CO)
- 3M Supplied Air Kit, Belt-Mounted (SA-100-PSK)
- ALLEGRO INDUSTRIES 4-Cylinder Airline Cascade Kit, Industrl (9890-04 IND INTERECH)
- ALLEGRO INDUSTRIES Single Bib Tyvek Hood Breathing Air Blow (9221-01A)
- ALLEGRO INDUSTRIES Allegro 9821 Ambient Air Pump, 3/4 HP Motor, Model A-750 (9821)
- MARCO Base Abrasive Blast Respirator Package (10103908)
- ALLEGRO INDUSTRIES Allegro 9832 Ambient Air Pump, 1-1/2 HP Motor, Model A-1500TE (9832)
- 3M Scott Supplied Air Systems