Shop All SCBA Respirator Accessories
3M Scott
Storage Case
Mfr # 804497-02
Zoro # G904845537
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2-Piece Hinge, Replaceable Latches
- Material Plastic
- Color Black
- Height 13 3/4 in
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 804497-02
- Zoro # G904845537
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Height | 13 3/4 in |
Length | 29 in |
Width | 19 1/2 in |
Details
Item | Storage Case |
Includes | 2-Piece Hinge, Replaceable Latches |
Material | Plastic |
Color | Black |
Storage Type | Molded Carrying Case |
Description
Storage Case, 13 3/4 in Height, 29 in Length, 19 1/2 in Width, Plastic, Storage Type Molded Carrying Case, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-182-492)
- NMC Danger Safety Glasses Required In This Area Sign (D11PB)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, H2S, 0-200ppm, Orange (TX1-2)
- NMC Caution Do Not Operate Without Guards Sign - Bilingual (ESC700AB)
- 3M SCOTT Industrial SCBA, Nylon Harness, 2216 psi (IND112013106101)
- 3M SCOTT SCBA Cylinder, Gray, 4500 psi, Carbon Fiber (804722-01)
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- 3M SCOTT SCBA Cylinder, Carbon Wrapped, Gray (200130-01)
- 3M SCOTT SCBA Cylinder, 4500 psi, Gray, Carbon Fiber (804721-01)
- 3M SCOTT SCBA Cylinder, 2216 psi, Carbon Wrapped (200131-01)
- GROVES Collapsible Bottle Carrier (BC-8)
- 3M Scott SCBA Respirator Accessories