Shop All Reusable Respirators
This Product is Discontinued
3M Scott
Scott AV-2000™ Full Face Respirator, Universal (Discontinued)
Mfr # 804191-74
Zoro # G4749622
Free Shipping & Returns
This Product is Discontinued
Key Features
- Respirator Connection Type Bayonet
- Standards ANSI Z87.1, NFPA, NIOSH
- Facepiece Material EPDM Rubber
- Mask Size M/L
- Head Harness Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 804191-74
- Zoro # G4749622
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M/L |
Details
Respirator Connection Type | Bayonet |
Standards | ANSI Z87.1, NFPA, NIOSH |
Facepiece Material | EPDM Rubber |
Item | Full Face Respirator |
Head Harness Material | Kevlar(R) |
Includes | Speaking Diaphragm |
Cartridges Included | No |
Configured For | Cartridges, PAPR, SCBA, Supplied Air System |
Suspension | 4 Pointwith Kevlar(R) Mesh |
Typical Application | IDLH and Non-IDLH Environments |
Full Face Suspension Type | 4 pt with Mesh Headnet |
Series | AV-2000 |
Number of Cartridges Included | 0 |
Includes Speaking Diaphragm | Yes |
NIOSH Rating | Not Rated |
Number of Suspension Points | 4 |
Description
Full Face Respirator, AV-2000 Series, M/L, Cartridges Included No, Includes Speaking Diaphragm, Facepiece Material EPDM Rubber, Respirator Connection Type Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.