Shop All SCBA Respirator Accessories
3M Scott
SCBA Cylinder, Carbon Wrapped, Gray
Mfr # 200130-01
Zoro # G1819870
Free Shipping & Returns
$2,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Scott Safety SCBA
- System Type SCBA System
- Material Carbon Fiber
- Standards NIOSH Approved
- Weight Empty 13 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Scott
- MFR # 200130-01
- Zoro # G1819870
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Size | 21.65 x 7.23 |
Overall Height | 24 3/4 in |
Diameter | 6 7/8 in |
Height | 24 3/4 in |
Details
Item | SCBA Cylinder |
For Use With | Scott Safety SCBA |
System Type | SCBA System |
Material | Carbon Fiber |
Standards | NIOSH Approved |
Weight Empty | 13 lb |
Cylinder Material | Carbon |
Color | Gray |
Cylinder Duration | 60 min |
Cylinder Color | Gray |
Pre-Filled | Yes |
Life Expectancy | 15 yr |
Cylinder Pressure | 4,500 psi |
Cylinder Connection | Quick Connect |
Description
SCBA Cylinder, For Use With Scott Safety SCBA, Cylinder Duration 60 min, 4,500 psi Cylinder Pressure, 6 7/8 in Diameter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- REEBOK Athletic Shoe, W, 10, Black (RB4050)
- JJ KELLER Warning, Vehicle Height 12 ft., 6" Sign (8001226)
- 2W INTERNATIONAL Full Face Respirator Bag, Green (FM-7440GR)
- 3M SCOTT SCBA Cylinder, 2216 psi, Aluminum, Yellow (804101-01)
- 3M SCOTT SCBA Backframe Assembly, 4500 psi, 30 Min. (API454001000111)
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- 3M SCOTT SCBA Backframe Assembly (APi454002000121)
- 3M SCOTT SCBA Cylinder, 2216 psi, Carbon Fiber, Gray (804840-01)
- 3M SCOTT SCBA Cylinder, Gray, 4500 psi, Carbon Fiber (804722-01)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK3)
- 3M Scott Masks & Respiratory Protection